Skip Content
JACKET HI-VIS Y/BLK-XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET HI-VIS Y/BLK-XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK23325ATE-XL
  • Mfr. Model # 23325ATE-XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.425 lbs

Technical Specs

  • Colour Yellow/Black
  • Item Jacket
  • Length 28-7/8"
  • Material 80% Polyester/20% Cotton
  • Fabric Weight 10.93 oz.
  • Size X-Large
  • Closure Type Zip with Flap
  • Standards EN ISO 20471
  • Insulated No
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list