JACKET HI-VIS Y/BLK-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET HI-VIS Y/BLK-M

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK23325ATE-M
  • Mfr. Model # 23325ATE-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.425 lbs

Technical Specs

  • Colour Yellow/Black
  • Item Jacket
  • Length 27-3/8"
  • Size Medium
  • Material 80% Polyester/20% Cotton
  • Standards EN ISO 20471
  • Fabric Weight 10.93 oz.
  • Closure Type Zip with Flap
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 6
  • Insulated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list