JACKET HI VIS REVERSIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET HI VIS REVERSIBLE

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS24121-2XL-FLOR
  • Mfr. Model # S24121-2XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Size 2X-Large
  • Item Duck/Safety Reversible Jacket
  • Length 29-1/2"
  • Material 100% Polyester Reverses to 100% Cotton Duck
  • Standards CSA - Z96 - 15 Compliant - Class 2, Level 2, ANSI 107 - 2010 Compliant - Class 2, Level 2
  • Closure Type Front Vision Zipper
  • Lining Material Quilted 4 oz. Polyester Insulation
  • Insulated Yes
  • Fits Chest Size 49" - 51"
  • Gender Men's
  • Number of Inside Pockets 2
  • Fabric Weight 230T Polyester/8 oz. Cotton Duck
  • Number of Outside Pockets 3
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list