Skip Content
JACKET HI VIS REVERSIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET HI VIS REVERSIBLE

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS24111S-FLGR
  • Mfr. Model # S24111S-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Fluorescent Green
  • Size Small
  • Item High Visibility Reversible Jacket
  • Length 27-1/2"
  • Material Polyester/Cotton Duck
  • Closure Type Zipper
  • Standards ANSI 107-2010 Compliant Class 2, Level 2, CSA
  • Lining Material Quilted 4 oz. Polyester Insulation
  • Insulated Yes
  • Fabric Weight 230T Polyester/8 oz. Cotton Duck
  • Fits Chest Size 35" - 37"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list