Skip Content
JACKET HI VIS REVERSIBLE,ORG,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET HI VIS REVERSIBLE,ORG,5XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS24131-5XL-FLOR
  • Mfr. Model # S24131-5XL-FLOR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Hi-Vis Reversible Jacket
  • Length 31"
  • Size 5X-Large
  • Material 100% Cotton, 100% Polyester
  • Standards CSA-Z96-09 Class 2, Level 2
  • Closure Type Zipper
  • Lining Material 100% Polyester
  • Fabric Weight 8 oz.
  • Insulated Yes
  • Fits Chest Size 58" - 60"
  • Gender Men's
  • Number of Inside Pockets 3
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107-2010 Compliant Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list