JACKET HI-VIS RED/BLK-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET HI-VIS RED/BLK-S

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK23325AOE-S
  • Mfr. Model # 23325AOE-S
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.425 lbs

Technical Specs

  • Colour Red/Black
  • Item Jacket
  • Length 26-5/8"
  • Size Small
  • Material 80% Polyester/20% Cotton
  • Standards EN ISO 20471
  • Fabric Weight 10.93 oz.
  • Closure Type Zip with Flap
  • Insulated No
  • Gender Men's
  • Number of Outside Pockets 6
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list