Skip Content
JACKET HI VIS 3-IN-1 BOMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET HI VIS 3-IN-1 BOMBER

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS41311XL-FLGR
  • Mfr. Model # S41311XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 3.5 lbs

Technical Specs

  • Size X-Large
  • Colour Fluorescent Green
  • Item Safety Bomber Jacket
  • Length 29"
  • Material 100% Polyester with PU Coating
  • Standards CSA-Z96 - 15 Compliant - Class 2, Level 2, ANSI 107 - 2010 Compliant - Class 3, Level 2
  • Closure Type Front Vision Zipper with Strom Flap
  • Insulated Yes
  • Lining Material 300g Polyester Knit Fleece
  • Gender Men's
  • Number of Outside Pockets 5
  • Number of Inside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list