JACKET HI VIS 3-IN-1 BOMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET HI VIS 3-IN-1 BOMBER

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS41311S-FLGR
  • Mfr. Model # S41311S-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Fluorescent Green
  • Size Small
  • Item Safety Bomber Jacket
  • Length 27-1/2"
  • Material 100% Polyester with PU Coating
  • Standards CSA-Z96 - 15 Compliant - Class 2, Level 2, ANSI 107 - 2010 Compliant - Class 3, Level 2
  • Closure Type Front Vision Zipper with Strom Flap
  • Insulated Yes
  • Lining Material 300g Polyester Knit Fleece
  • Number of Inside Pockets 3
  • Gender Men's
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list