Skip Content
JACKET HI VIS 3-IN-1 BOMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET HI VIS 3-IN-1 BOMBER

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS41311L-FLOR
  • Mfr. Model # S41311L-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 1.43 lbs

Technical Specs

  • Size Large
  • Colour Fluorescent Orange
  • Item Safety Bomber Jacket
  • Length 28-1/2"
  • Standards CSA-Z96 - 15 Compliant - Class 2, Level 2, ANSI 107 - 2010 Compliant - Class 3, Level 2
  • Material 100% Polyester with PU Coating
  • Lining Material 300g Polyester Knit Fleece
  • Closure Type Front Vision Zipper with Strom Flap
  • Gender Men's
  • Insulated Yes
  • Number of Inside Pockets 3
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list