JACKET HI VIS 3-IN-1 BOMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET HI VIS 3-IN-1 BOMBER

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS41311L-FLGR
  • Mfr. Model # S41311L-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Fluorescent Green
  • Size Large
  • Item Safety Bomber Jacket
  • Material 100% Polyester with PU Coating
  • Length 28-1/2"
  • Standards CSA-Z96 - 15 Compliant - Class 2, Level 2, ANSI 107 - 2010 Compliant - Class 3, Level 2
  • Closure Type Front Vision Zipper with Strom Flap
  • Lining Material 300g Polyester Knit Fleece
  • Insulated Yes
  • Gender Men's
  • Number of Inside Pockets 3
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list