Skip Content
JACKET HEATED WOMENS KIT, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED WOMENS KIT, M

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ066C1M
  • Mfr. Model # DCHJ066C1M
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Colour Black
  • Item Heated Jacket
  • Size Medium
  • Closure Type Zipper
  • Gender Women's
  • Insulated Yes
  • Number of Inside Pockets 1
  • Length 25-45/64"
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Includes Charger (Mfr. No. DCB107), Battery (11A165), USB Power Source (Mfr. No. DCB091)
  • Material 95% Polyester/5% Spandex
  • Battery Included Yes
  • Heat Setting 3
  • Lining Material Polyester
  • Sleeve Length 34-3/4"
  • Fits Chest Size 38"
  • Number of Outside Pockets 3

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list