Skip Content
JACKET HEATED W/HOOD BLK KIT, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED W/HOOD BLK KIT, XL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ061C1XL
  • Mfr. Model # DCHJ061C1XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Colour Black
  • Item Heated Jacket
  • Size X-Large
  • Closure Type Zipper
  • Insulated Yes
  • Number of Inside Pockets 2
  • Gender Men's
  • Includes Li-Ion Battery (11A168), Charger (11A157), Power Source (24WY40)
  • Length 29"
  • Battery Included Yes
  • Material 100% Polyester
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Heat Setting 3
  • Lining Material Fleece
  • Heating Time 7.5 hr.
  • Sleeve Length 37-1/2"
  • Fits Chest Size 48"
  • Number of Outside Pockets 2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list