JACKET HEATED W/HOOD BLK KIT, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED W/HOOD BLK KIT, 2XL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ061C1-2XL
  • Mfr. Model # DCHJ061C1-2XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Item Heated Jacket
  • Closure Type Zipper
  • Colour Black
  • Size 2X-Large
  • Insulated Yes
  • Gender Men's
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Includes Li-Ion Battery (11A168), Charger (11A157), Power Source (24WY40)
  • Length 30"
  • Material 100% Polyester
  • Battery Included Yes
  • Lining Material Fleece
  • Heat Setting 3
  • Heating Time 7.5 hr.
  • Sleeve Length 38-1/2"
  • Fits Chest Size 52"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list