Skip Content
JACKET HEATED W/HOOD BLK BARE, S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED W/HOOD BLK BARE, S

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ061BS
  • Mfr. Model # DCHJ061BS
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Colour Black
  • Size Small
  • Item Heated Jacket
  • Closure Type Zipper
  • Gender Men's
  • Insulated Yes
  • Number of Inside Pockets 2
  • Includes USB Power Source (24WY40)
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Material 100% Polyester
  • Length 26-1/2"
  • Battery Included No
  • Heat Setting 3
  • Lining Material Fleece
  • Heating Time 7.5 hr.
  • Sleeve Length 34-1/2"
  • Fits Chest Size 36"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list