JACKET HEATED W/HOOD BLK BARE, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED W/HOOD BLK BARE, L

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ061BL
  • Mfr. Model # DCHJ061BL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Item Heated Jacket
  • Colour Black
  • Closure Type Zipper
  • Size Large
  • Insulated Yes
  • Gender Men's
  • Includes USB Power Source (24WY40)
  • Length 28"
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Material 100% Polyester
  • Battery Included No
  • Heat Setting 3
  • Lining Material Fleece
  • Heating Time 7.5 hr.
  • Sleeve Length 36-1/2"
  • Fits Chest Size 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list