JACKET HEATED SOFT SHELL KIT, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET HEATED SOFT SHELL KIT, XL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ060C1XL
  • Mfr. Model # DCHJ060C1XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Colour Black
  • Item Heated Soft Shell Jacket
  • Size X-Large
  • Closure Type Zipper
  • Insulated Yes
  • Gender Men's
  • Length 29"
  • Includes Li-Ion Battery (11A168), Charger (11A157), Power Source (24WY40)
  • Material 100% Polyester
  • Battery Included Yes
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Lining Material Fleece
  • Heating Time 7.5 hr.
  • Heat Setting 4
  • Sleeve Length 37-1/2"
  • Fits Chest Size 48"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list