Skip Content
JACKET HEATED SOFT SHELL KIT, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED SOFT SHELL KIT, M

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ060C1M
  • Mfr. Model # DCHJ060C1M
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Item Heated Soft Shell Jacket
  • Colour Black
  • Size Medium
  • Insulated Yes
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Gender Men's
  • Number of Outside Pockets 3
  • Includes Li-Ion Battery (11A168), Charger (11A157), Power Source (24WY40)
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Length 27"
  • Material 100% Polyester
  • Battery Included Yes
  • Lining Material Fleece
  • Heat Setting 4
  • Heating Time 7.5 hr.
  • Sleeve Length 35-1/2"
  • Fits Chest Size 40"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list