Skip Content
JACKET HEATED SOFT SHELL KIT, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET HEATED SOFT SHELL KIT, L

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ060C1L
  • Mfr. Model # DCHJ060C1L
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Item Heated Soft Shell Jacket
  • Colour Black
  • Size Large
  • Insulated Yes
  • Closure Type Zipper
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • Includes Li-Ion Battery (11A168), Charger (11A157), Power Source (24WY40)
  • Length 28"
  • Material 100% Polyester
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Battery Included Yes
  • Heat Setting 4
  • Heating Time 7.5 hr.
  • Lining Material Fleece
  • Sleeve Length 36-1/2"
  • Fits Chest Size 44"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list