JACKET HEATED PREMIUM RED KIT XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED PREMIUM RED KIT XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2341XL
  • Mfr. Model # 2341XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Product Details

Size X-Large, Colour Red

Technical Specs

  • Colour Red
  • Includes Battery, Charger
  • Item Premium Jacket Kits
  • Size X-Large
  • Material 100% Polyester
  • Length 29"
  • Battery Included MTL48-11-2401
  • Closure Type Zipper
  • Heat Setting 3
  • Lining Material Fleece
  • Heating Time Up to 6 hr.
  • Insulated Yes
  • Fits Chest Size 54"
  • Gender Men's
  • Sleeve Length 37-1/2"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list