JACKET HEATED PREMIUM CAMO KIT 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

JACKET HEATED PREMIUM CAMO KIT 2XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2343-2X
  • Mfr. Model # 2343-2X
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare

Product Details

Size 2X-Large, Colour Camo

Technical Specs

  • Colour Camouflage
  • Size 2X-Large
  • Item Heated Jacket
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Material 100% Polyester
  • Includes Battery, Charger
  • Length 30"
  • Battery Included Lithium-Ion
  • Heat Setting 3
  • Closure Type Zipper
  • Lining Material Fleece
  • Sleeve Length 38-1/4"
  • Insulated Yes
  • Heating Time Up to 6 hr.
  • Fits Chest Size 58"
  • Gender Men's

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list