Skip Content
JACKET HEATED M12 LADIES SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET HEATED M12 LADIES SMALL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2399S
  • Mfr. Model # 2399S
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Material Polyester/Spandex
  • Item Heated Jacket
  • Replacement Battery MTL48-11-2420
  • Size Small
  • Battery Included Yes
  • Heat Setting 3
  • Closure Type Zipper
  • Lining Material Brushed Polyester
  • Insulated Yes
  • Sleeve Length 32"
  • Fits Chest Size 39"
  • Heating Time 8 hr. (Low), 4-1/2 hr. (Medium), 3-1/4 hr. (High)
  • Gender Women's
  • Number of Outside Pockets 2
  • Number of Inside Pockets 1
  • Includes Battery Pack, Charger, Battery Holder with USB Charger
  • Length 26-3/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list