Skip Content
JACKET HEATED M12 LADIES MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET HEATED M12 LADIES MED

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2399M
  • Mfr. Model # 2399M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.38 lbs

Technical Specs

  • Material Polyester/Spandex
  • Colour Black
  • Item Heated Jacket
  • Replacement Battery MTL48-11-2420
  • Size Medium
  • Battery Included Yes
  • Closure Type Zipper
  • Heat Setting 3
  • Lining Material Brushed Polyester
  • Heating Time 8 hr. (Low), 4-1/2 hr. (Medium), 3-1/4 hr. (High)
  • Sleeve Length 33"
  • Fits Chest Size 41"
  • Insulated Yes
  • Gender Women's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • Includes Battery Pack, Charger, Battery Holder with USB Charger
  • Length 27-7/8"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list