JACKET HEATED M12 - CAMO XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED M12 - CAMO XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2333XL
  • Mfr. Model # 2333XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Camo
  • Size X-Large
  • Item Heated Jacket
  • Length 29"
  • Includes Battery, Charger
  • Material 100% Polyester
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Lithium-Ion
  • Closure Type Zipper
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Insulated Yes
  • Sleeve Length 37-1/2"
  • Fits Chest Size 54"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list