JACKET HEATED M12 - CAMO 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET HEATED M12 - CAMO 3XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2333-3X
  • Mfr. Model # 2333-3X
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Camo
  • Size 3X-Large
  • Item Heated Jacket
  • Includes Battery, Charger
  • Material 100% Polyester
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Length 31"
  • Battery Included Lithium-Ion
  • Closure Type Zipper
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Gender Men's
  • Sleeve Length 39"
  • Insulated Yes
  • Fits Chest Size 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list