!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACKET HEATED M12 - BLACK XL

JACKET HEATED M12 - BLACK XL

MILWAUKEE

JACKET HEATED M12 - BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACKET HEATED M12 - BLACK XL

JACKET HEATED M12 - BLACK XL

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2336XL
  • Mfr. Model # 2336XL
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

3 heat zones distribute heat to core body areas. Up to 6 hours of heat on single battery charge. 3 heat settings: high, medium, low, and warm up feature. Hand pockets and added chest pocket are ideal for cellphone, iPod, MP3 player, and storage. Includes (1) 12 V REDLITHIUM(TM) battery and 30-minute charger. Also available in red and camouflage.

Technical Specs

  • Item Heated Jacket
  • Size X-Large
  • Style Mens Jacket
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list