JACKET HEATED M12 - BLACK 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED M12 - BLACK 3XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2336-3X
  • Mfr. Model # 2336-3X
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Product Details

3 heat zones distribute heat to core body areas. Up to 6 hours of heat on single battery charge. 3 heat settings: high, medium, low, and warm up feature. Hand pockets and added chest pocket are ideal for cellphone, iPod, MP3 player, and storage. Includes (1) 12 V REDLITHIUM(TM) battery and 30-minute charger. Also available in red and camouflage.

Technical Specs

  • Colour Black
  • Size 3X-Large
  • Item Standard Jacket Kits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list