JACKET HEATED HI-VIZ KIT LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED HI-VIZ KIT LARGE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2338L
  • Mfr. Model # 2338L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

3 heat zones distribute heat to the core body areas. Up to 6 hours of heat on single battery charge. 3 heat settings: high, medium, low and warm up feature. Zip-in removable hood. Hand pockets and added chest pocket are ideal for cellphone, iPod, MP3 player and storage. Includes (1) 12 V REDLITHIUM(TM) battery and 30 minute charger. Meets or exceeds CSA Z96-09 Class III (when used in conjunction with Class III certified pants).

Technical Specs

  • Colour Hi-Viz
  • Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list