!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACKET HEATED CAMO BARE, L

JACKET HEATED CAMO BARE, L

DEWALT

JACKET HEATED CAMO BARE, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACKET HEATED CAMO BARE, L

JACKET HEATED CAMO BARE, L

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDCHJ062BL
  • Mfr. Model # DCHJ062BL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Item Heated Jacket
  • Length 28"
  • Lining Material Fleece
  • Number of Outside Pockets 5
  • Heating Time 7.5 hr.
  • Number of Inside Pockets 2
  • Size Large
  • Material 100% Polyester
  • Gender Men's
  • Colour Camo
  • Includes USB Power Source (24WY40)
  • Sleeve Length 36-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list