Skip Content
JACKET HEATED CAMO 18V M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET HEATED CAMO 18V M

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDCJ201M
  • Mfr. Model # DCJ201M
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Mossy Oak(R) Break-Up Infinity(R) Camouflage
  • Includes 18 V Battery Adapter
  • Item Heated Jacket
  • Material 94% Polyester/6% Spandex Shell
  • Replacement Battery MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Closure Type Zipper
  • Battery Included No
  • Heat Setting 3
  • Size Medium
  • Insulated No
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Number of Inside Pockets 0
  • Number of Outside Pockets 5
  • Length 12-7/8"
  • Lining Material Fleece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list