JACKET HEATED 18V L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET HEATED 18V L

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDCJ200ZL
  • Mfr. Model # DCJ200ZL
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 399
  • Shipping Weight 3.68 lbs

Technical Specs

  • Colour Black
  • Includes 18 V Battery Adapter
  • Length 30"
  • Item Heated Jacket
  • Replacement Battery MKT196235-0, MLT194205-3, MKT196401-9, MKT196675-2
  • Material Poyester/Spandex
  • Size Large
  • Battery Included No
  • Heat Setting 3
  • Closure Type Zipper
  • Heating Time BL1430 - 12 hr. (Low), 6.5 hr. (Medium), 3.5 hr. (High)BL1830 - 17 hr. (Low), 9.5 hr. (Medium), 5.0 hr. (High)
  • Insulated Yes
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Sleeve Length 34"
  • Lining Material Fleece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list