Skip Content
JACKET HEATED 12V S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED 12V S

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTCJ100DZS
  • Mfr. Model # CJ100DZS
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 399
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Length 28"
  • Size Small
  • Battery Included No
  • Material Poyester /Spandex
  • Heating Time 4.5 hr. (Low), 2.5 hr. (Medium), 1.5 hr. (High)
  • Closure Type Zipper
  • Heat Setting 3
  • Insulated No
  • Fits Chest Size 38" - 40"
  • Sleeve Length 33"
  • Number of Outside Pockets 4
  • Gender Men's

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List