Skip Content
JACKET HEATED 12V 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED 12V 2XL

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTCJ100DZ2XL
  • Mfr. Model # CJ100DZ2XL
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 399
  • Shipping Weight 4.0 lbs

Technical Specs

  • Battery Included No
  • Length 33"
  • Size 2X-Large
  • Material Polyester/Spandex
  • Closure Type Zipper
  • Colour Black
  • Heat Setting 3
  • Heating Time 4.5 hr. (Low), 2.5 hr. (Medium), 1.5 hr. (High)
  • Fits Chest Size 46" - 48"
  • Sleeve Length 37"
  • Gender Men's
  • Number of Outside Pockets 4
  • Insulated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list