JACKET HEATED 12V/20V BLK SIZE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET HEATED 12V/20V BLK SIZE MED

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ060C1MC
  • Mfr. Model # DCHJ060C1MC
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 399
  • Shipping Weight 5.7 lbs

Technical Specs

  • Colour Black
  • Includes DCB201 20V MAX* Li-Ion Battery (1.5 Ah), Fast Charger, DCB091 USB Power Source
  • Material 95% Polyester/5% Spandex
  • Item Heated Jacket
  • Size Medium
  • Standards CSA
  • Closure Type Zipper
  • Lining Material 100% Polyester
  • Insulated Yes
  • Gender Men's
  • Fits Chest Size 38" to 40"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list