Skip Content
JACKET HEATED 12V/20V BLK SIZE LRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET HEATED 12V/20V BLK SIZE LRG

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ060C1LC
  • Mfr. Model # DCHJ060C1LC
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 399
  • Shipping Weight 5.8 lbs

Technical Specs

  • Item Heated Jacket
  • Includes DCB201 20V MAX* Li-Ion Battery (1.5 Ah), Fast Charger, DCB091 USB Power Source
  • Colour Black
  • Material 95% Polyester/5% Spandex
  • Standards CSA
  • Closure Type Zipper
  • Lining Material 100% Polyester
  • Insulated Yes
  • Size Large
  • Gender Men's
  • Fits Chest Size 42" - 44"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 4

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list