Skip Content
JACKET GORE-TEX CSA BOMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET GORE-TEX CSA BOMBER

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXHVCSAB-YW3XL
  • Mfr. Model # HVCSAB-YW3XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.98 lbs

Product Details

GORE-TEX(R) Bomber Jacket with CSA striping. Fold away hood, fully lined. Heavy-duty zipper with storm flap. Meets CSA Z96-09 Class 2, Level 2. Size: XXX-Large.

Technical Specs

  • Size 3X-Large
  • Colour Yellow
  • Includes n/a
  • Item Jacket
  • Length 30"
  • Standards n/a
  • Closure Type Snap
  • Lining Material n/a
  • Material Polyurethane coated Nylon
  • Insulated No
  • Fits Chest Size 44" - 46"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Fabric Weight 5.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list