JACKET GORE-TEX CSA BOMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET GORE-TEX CSA BOMBER

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXHVCSAB-YW-M
  • Mfr. Model # HVCSAB-YW-M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Product Details

GORE-TEX(R) Bomber Jacket with CSA striping. Fold away hood, fully lined. Heavy-duty zipper with storm flap. Meets CSA Z96-09 Class 2, Level 2. Size: Medium.

Technical Specs

  • Colour Yellow
  • Size Medium
  • Includes Hood
  • Item CEC
  • Material POLYESTER
  • Seam Style GORE-TEX TAPE
  • Thickness N/A
  • Standards ASTM E 96, E96M-05, AATCC 35-2006, AATCC 22-2005, AATCC 127-2008, AATCC8-2007, 15-2007, 61-2007-2A, 107-2007, 133-2004
  • Resists 100% Waterproof, Windproof, Thermo-regulating
  • Fabric Weight 5 oz.
  • Jacket Length 82
  • Closure Type N/A
  • Liner Material NYLON
  • Number of Inside Pockets 1