JACKET GORE-TEX CRPRT BOMBER NVY/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET GORE-TEX CRPRT BOMBER NVY/BK

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXCEB-NA/BL2XL
  • Mfr. Model # CEB-NA/BL2XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.22 lbs

Product Details

NEILSEN(TM) GORE-TEX(R) Rain resistant, Bomber Jacket, two-way front zipper with concealed stud, double storm flap, velcro adjustable with zip fastening, fold away hood with drawcord adjustment, 2 external pockets with zips, 3 internal pockets, 100% waterproof, windproof, and breathable, thermo-regulating which keeps you dry and comfortable longer. - Colour: two tone navy and black, Size: XX-Large

Technical Specs

  • Colour Navy/Black
  • Size 2X-Large
  • Includes n/a
  • Item Jacket
  • Length 30"
  • Material Polyurethane coated Nylon
  • Standards n/a
  • Lining Material n/a
  • Closure Type Snap
  • Insulated No
  • Fits Chest Size 44" - 46"
  • Number of Inside Pockets 0
  • Fabric Weight 5.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list