JACKET GORE-TEX CRPRT BOMBER NVY/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET GORE-TEX CRPRT BOMBER NVY/BK

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXCEB-NA/BL-L
  • Mfr. Model # CEB-NA/BL-L
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Product Details

NEILSEN(TM) GORE-TEX(R) Rain resistant, Bomber Jacket, two-way front zipper with concealed stud, double storm flap, velcro adjustable with zip fastening, fold away hood with drawcord adjustment, 2 external pockets with zips, 3 internal pockets, 100% waterproof, windproof, and breathable, thermo-regulating which keeps you dry and comfortable longer. - Colour: two tone navy and black, Size: Large

Technical Specs

  • Size Large
  • Colour Yellow
  • Includes n/a
  • Length 30"
  • Item Jacket
  • Material Polyurethane coated Nylon
  • Standards n/a
  • Closure Type Snap
  • Lining Material n/a
  • Insulated No
  • Fits Chest Size 44" - 46"
  • Number of Inside Pockets 0
  • Fabric Weight 5.5 oz.