JACKET FR SINGLE LAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET FR SINGLE LAYER

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70257-260-3XL
  • Mfr. Model # 70257-260-3XL
  • UNSPSC # 11161704
  • CATALOGUE PAGE # 2336
  • Shipping Weight 2.94 lbs

Technical Specs

  • Size 3X-Large
  • Item Wabush FR Workwear
  • Closure Type Outer Storm Flap and Hook and Loop
  • Lining Material 3M(TM)Scotchlite
  • Fabric Weight 240 g/m2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list