Skip Content
JACKET FLEECE CHARCOAL/BLACK 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET FLEECE CHARCOAL/BLACK 3XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM402CHB-XXXL
  • Mfr. Model # 402CHB-XXXL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Tempest heavy-duty 210 denier ripstop nylon jacket, fleece, sold seperately, xxx-large. Underarm waterproof pits zips and back zip for breathability. Five large zippered storage pockets. Waterproof zip chest storage pocket. Adjustable waist, hem, and wris

Technical Specs

  • Length 38"
  • Item Tempest Fleece Jacket
  • Material Polyester/PVC
  • Size 3X-Large
  • Closure Type Zipper
  • Fits Chest Size 55"
  • Insulated No
  • Number of Outside Pockets 2
  • Gender Men's
  • Colour Black/Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list