JACKET FLAME RETARDANT ORANGE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET FLAME RETARDANT ORANGE 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5WYP5
  • Mfr. Model # 5WYP5
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Flame Retardant Jacket, Orange, Size 3XL, Fits Chest Size 54 to 56 In., Length 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1, Hazard Risk Category (HRC) 1, Standards ASTM D6413-99

Technical Specs

  • Colour Orange
  • Material Cotton
  • Length 30"
  • Item FR Jacket
  • Size 3X-Large
  • Standards ASTM D6413-99
  • ATPV Rating 7.7 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Closure Type Snap
  • Fabric Weight 9 oz.
  • Fits Chest Size 54" to 56"
  • Insulated No
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list