JACKET FLAME RETARDANT GREEN M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET FLAME RETARDANT GREEN M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6NB83
  • Mfr. Model # 6NB83
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Flame Retardant Jacket, Green, Size M, Fits Chest Size 38 to 40 In., Length 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1, Hazard Risk Category (HRC) 1, Standards ASTM D6413-99

Technical Specs

  • Colour Green
  • Item FR Jacket
  • Size Medium
  • Material Cotton
  • Length 30"
  • Standards ASTM D6413-99
  • Closure Type Snap
  • ATPV Rating 7.7 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 9 oz.
  • Fits Chest Size 38" to 40"
  • Insulated No
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list