JACKET DUCK REFLECTIVE NAVY L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET DUCK REFLECTIVE NAVY L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJQ5NYR-L
  • Mfr. Model # WJQ5NYR-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2305
  • Shipping Weight 3.1 lbs

Product Details

Zipper front. Recessed knit. Storm cuffs on inner sleeve. 4 outside patch pockets and 1 inside safety pocket. Reflective stripe on front of jacket meets to X on back. Lined. Navy. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Colour Navy Blue
  • Closure Type Zipper
  • Item Work Jacket
  • Size Large
  • Material Cotton Duck
  • Insulated Yes
  • Fabric Weight 11 oz.
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list