Skip Content
JACKET DUCK COTTON BROWN 6X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET DUCK COTTON BROWN 6X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJ5BR6X
  • Mfr. Model # WJ5BR6X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

Heavy-duty cotton duck jacket. Hip length with zipper front. Recessed knit storm cuffs on inner sleeve. Detachable drawstring hood. 4 outside patch pockets and 1 inside safety pocket. Unlined. Brown. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Colour Desert Sand
  • Item Work Jacket
  • Material Cotton Duck
  • Fabric Weight 11 oz.
  • Closure Type Zipper
  • Size 6X-Large
  • Gender Unisex
  • Number of Outside Pockets 4
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list