JACKET DUCK BLACK W/REFLECTIVE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET DUCK BLACK W/REFLECTIVE L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJP2BK-L
  • Mfr. Model # WJP2BK-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2305
  • Shipping Weight 4.73 lbs

Product Details

12 oz. cotton duck with 6 oz. insulation. Medium weight polyester fiberfill insulation in sleeves. Brushed hand warmer pockets. Vented side hem with snap closure. Front zipper with storm fly and concealed chest pocket. Cell phone inside left chest. Pencil slot in left chest. Reflective silver on high visibility yellow safety strips. Black. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Colour Black
  • Item Reflective Parka
  • Material 100% Cotton Duck
  • Size Large
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Lining Material 100% Polyester Tafetta
  • Fits Chest Size 43-1/2"
  • Number of Outside Pockets 5
  • Gender Unisex
  • Number of Inside Pockets 1
  • Insulated Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list