Skip Content
JACKET DUCK BLACK W/REFLECTIVE 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET DUCK BLACK W/REFLECTIVE 5XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJP2BK5X
  • Mfr. Model # WJP2BK5X
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2305
  • Shipping Weight 5.8 lbs

Product Details

12 oz. cotton duck with 6 oz. insulation. Medium weight polyester fiberfill insulation in sleeves. Brushed hand warmer pockets. Vented side hem with snap closure. Front zipper with storm fly and concealed chest pocket. Cell phone inside left chest. Pencil slot in left chest. Reflective silver on high visibility yellow safety strips. Black. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Item Reflective Parka
  • Colour Black
  • Material 100% Cotton Duck
  • Closure Type Zipper
  • Size 5X-Large
  • Lining Material 100% Polyester Tafetta
  • Fabric Weight 12 oz.
  • Fits Chest Size 64"
  • Gender Unisex
  • Insulated Yes
  • Number of Inside Pockets 1
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list