JACKET COTTON/LEATHER FR XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET COTTON/LEATHER FR XS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJL4FR-XS
  • Mfr. Model # WJL4FR-XS
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 845
  • Shipping Weight 1.95 lbs

Product Details

Welder's jacket. 9 oz. flame retardant cotton body. Royal blue with natural leather sleeves. 2 front pockets with closure to block hot spatter. Shoulder and pocket seams are leather reinforced. Kevlar(R) stitched leather sleeves for heat, flame, and spatter resistance. Roll up collar with hook and loop fastener. Snap-adjust wrist. X-Small.

Technical Specs

  • Item Welding Jacket
  • Size X-Small
  • Colour Blue Body, Light Brown Sleeves
  • Material Cotton Body, Leather Sleeves
  • Closure Type Snap
  • Pockets 2
  • Fits Chest Size 64-1/2"
  • Cuff Style Snap, Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list