JACKET COTTON/LEATHER FR 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET COTTON/LEATHER FR 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJL4FR6X
  • Mfr. Model # WJL4FR6X
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 845
  • Shipping Weight 1.95 lbs

Product Details

Welder's jacket. 9 oz. flame retardant cotton body. Royal blue with natural leather sleeves. 2 front pockets with closure to block hot spatter. Shoulder and pocket seams are leather reinforced. Kevlar(R) stitched leather sleeves for heat, flame, and spatter resistance. Roll up collar with hook and loop fastener. Snap-adjust wrist. 6X-Large.

Technical Specs

  • Colour Blue Body, Light Brown Sleeves
  • Material Cotton Body, Leather Sleeves
  • Item Welding Jacket
  • Size 6X-Large
  • Fits Chest Size 41"
  • Pockets 2
  • Closure Type Snap
  • Cuff Style Snap, Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list