JACKET COTTON FR NAVY S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET COTTON FR NAVY S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJ3FRNY-S
  • Mfr. Model # WJ3FRNY-S
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 846
  • Shipping Weight 1.25 lbs

Product Details

Navy welder's jacket. Washable. 9 oz. flame retardant cotton. Dielectric snap closures. Snap wrist-adjust. Hemmed collars increase washing durability. Small.

Technical Specs

  • Colour Navy
  • Size Small
  • Closure Type Dielectric Snap
  • Material Cotton
  • Item FR Welding Jacket
  • Fits Chest Size 41"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list