JACKET COTTON FR NAVY 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET COTTON FR NAVY 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJ3FRNY6X
  • Mfr. Model # WJ3FRNY6X
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 846
  • Shipping Weight 1.25 lbs

Product Details

Navy welder's jacket. Washable. 9 oz. flame retardant cotton. Dielectric snap closures. Snap wrist-adjust. Hemmed collars increase washing durability. 6X-Large.

Technical Specs

  • Item FR Welding Jacket
  • Colour Navy
  • Material Cotton
  • Size 6X-Large
  • Fits Chest Size 70 1/2"
  • Closure Type Dielectric Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list